NK6APC8BU
Panduit Panel & Computer Interface Cables, NetKey Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NK6APC8BU

Panduit Panel & Computer Interface Cables, NetKey Series

NK6APC8BU

Panduit Panel & Computer Interface Cables, NetKey Series
NKCuPC, Cat6A, CM/LSZH, BUUTP, Cbl, 8ft
MFG Item Number
NK6APC8BU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Panel & Computer Interface Cables, NetKey Series
Item #
NK6APC8BU
NKCuPC, Cat6A, CM/LSZH, BUUTP, Cbl, 8ft

NetKey Series Information


Specifications

Specifications
Manufacturer Part Number NK6APC8BU
Manufacturer Panduit
Product Series NetKey
Family Series Panduit Panel & Computer Interface Cables, NetKey Series
Description Netkey copper patch cord, category 6A, CM/LSZH, 8 ft., Blue UTP cable.
Cable Type Cat 6a
Connection Type RJ45
Connection Configuration Male to Male
Length 8 '
Shielding No
Plenum Rated No
Strain Relief Yes
Color Blue
Net Weight 0.3 lbs
Gross Weight 0.3 lbs