Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NK6BXEI-AY
NetKey Surface Mount Box, 6-Port, Elect
MFG Item Number
NK6BXEI-AY
This item cannot be canceled or returned
Description
NetKey Surface Mount Box, 6-Port, Elect
Specifications
Specifications
Manufacturer Part Number
NK6BXEI-AY
Manufacturer
Panduit
Family Series
Panduit Networking Boxes
Description
The NetKey Surface Mount Box accepts six keystone modules. The box offers a variety of mounting options using adhesive tape, screws, or optional magnet. The box can be identified with an adhesive label and is electric ivory.
Number of Ports
6
Color
Electric Ivory
Net Weight
0.33 lbs
Gross Weight
0.167 lbs
NK6BXEI-AY
Panduit Networking Boxes