NK6BXIW-AY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NK6BXIW-AY

Panduit Networking Boxes

NK6BXIW-AY

Panduit Networking Boxes
NetKey Surface Mount Box, 6 Port, White
MFG Item Number
NK6BXIW-AY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Networking Boxes, Series
Item #
NK6BXIW-AY
NetKey Surface Mount Box, 6 Port, White

Series Information

Specifications

Specifications
Manufacturer Part Number NK6BXIW-AY
Manufacturer Panduit
Family Series Panduit Networking Boxes
Description The NetKey Multimedia Surface Mount Box accepts six keystone modules. A built-in fiber spool in the base protects and secures cable slack in place. It offers a variety of mounting options using adhesive tape or screws. The box includes a label pocket for
Number of Ports 6
Color Off White
Net Weight 0.34 lbs
Gross Weight 0.209 lbs