Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables
NK6PC3BUY
Panduit Panel & Computer Interface Cables
NetKey Cat 6 24 AWG UTP Patch Cord, 3 f
MFG Item Number
NK6PC3BUY
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
NetKey Cat 6 24 AWG UTP Patch Cord, 3 f
Specifications
Specifications
Manufacturer Part Number
NK6PC3BUY
Manufacturer
Panduit
Family Series
Panduit Panel & Computer Interface Cables
Description
The NetKey Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds,
Cable Type
Cat 6
Length
3 '
Jacket Material
PVC
Color
Blue
Approvals
IEC, TIA
Net Weight
0.1 lbs
Gross Weight
0.166 lbs
NK6PC3BUY
Panduit Panel & Computer Interface Cables