Series Information
| Manufacturer Part Number | NK6PPG24Y |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Network Panels |
| Description | The NetKey Flat Punchdown Keystone Patch Panel terminates 4-pair, 22–26 AWG, 100-ohm twisted pair cable. These Cat 6 patch panels mount to 19 and 23 racks and incudes 24 ports. The RJ45 interface provides a quick plug and play connection to RJ45 patch |
| Knockouts | 24 |
| Rack Units | 1RU |
| Shielded | No |
| Mounting | Rack Mount |
| Approvals | UL |
| Net Weight | 1.705 lbs |
| Gross Weight | 1.98 lbs |