Series Information
| Manufacturer Part Number | NK6X88MOR |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Jacks |
| Description | The NetKey Cat 6A UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of |
| Style | Modular Keystone Jack |
| Color | Orange |
| Type | Cat 6a |
| Approvals | UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.024 lbs |