Series Information
| Manufacturer Part Number | NK6XPPG48Y |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Network Panels |
| Description | The NetKey Cat 6A UTP Flat Punchdown Patch Panel terminates 4-pair, 22–26 AWG, twisted pair cable. These Cat 6A patch panels mount to 19 inch and 23 inch racks and incude 48 ports. Each module is 100 factory tested to exceed industry standard performance |
| Knockouts | 48 |
| Rack Units | 2RU |
| Shielded | No |
| Mounting | Rack Mount |
| Approvals | UL |
| Net Weight | 2.94 lbs |
| Gross Weight | 2.94 lbs |