Series Information
| Manufacturer Part Number | NKA6XPPG24Y |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Network Panels |
| Description | The NetKey Cat 6A UTP Angled Punchdown Patch Panel terminates 4-pair, 22–26 AWG, twisted pair cable. These Cat 6A patch panels mount to 19 inch and 23 inch racks and incude 24 ports. Each module is 100 factory tested to exceed industry standard |
| Knockouts | 24 |
| Rack Units | 1RU |
| Shielded | No |
| Mounting | Rack Mount |
| Approvals | UL |
| Net Weight | 1.99 lbs |
| Gross Weight | 1.99 lbs |