Series Information
| Manufacturer Part Number | NKFP24Y |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Network Panels |
| Description | The NetKey Faceplate Modular Patch Panel accepts up to 24 keystone modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access, can be identified with adhesive labels, and is black. |
| Knockouts | 24 |
| Rack Units | 1RU |
| Net Weight | 0.68 lbs |
| Gross Weight | 0.97 lbs |