NKNZ-M202/P3-L
PMA (Division of ABB) Fittings, PMAFIX Pro Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NKNZ-M202/P3-L

PMA (Division of ABB) Fittings, PMAFIX Pro Series

NKNZ-M202/P3-L

PMA (Division of ABB) Fittings, PMAFIX Pro Series
Fitting, PA6/BR, NW12, M20, 6.5-9.5,
MFG Item Number
NKNZ-M202/P3-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PMAFIX Pro Series
Item #
NKNZ-M202/P3-L
Fitting, PA6/BR, NW12, M20, 6.5-9.5,

PMAFIX Pro Series Information


Specifications

Specifications
Manufacturer Part Number NKNZ-M202/P3-L
Manufacturer PMA (Division of ABB)
Product Series PMAFIX Pro
Family Series PMA (Division of ABB) Fittings, PMAFIX Pro Series
Description Fitting, PA6/BR, NW12, M20, 6.5-9.5, Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Snap-In
Angle Straight
Trade Size 16 mm
Hub Size M20
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals cURus
Net Weight 0.12 lbs
Gross Weight 0.12 lbs