PMAFIX Pro Series Information
| Manufacturer Part Number | NKNZ-M409S-8 |
|---|---|
| Manufacturer | PMA (Division of ABB) |
| Product Series | PMAFIX Pro |
| Family Series | PMA (Division of ABB) Fittings, PMAFIX Pro Series |
| Description | KNZ Straight Connector with Strain Relief, Metric Metal Thread - Thread M40x1.5, Conduit Size 29, Clamping Range 19.0-27.0, Thread Length 8.0, Color Black |
| Conduit/Cable Type | Corrugated Non-Metallic Conduit, Liquid Tight Type B |
| Connection Type | Snap-In |
| Angle | Straight |
| Trade Size | 32 mm |
| Hub Size | M40 |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Polyamide |
| Composition | Non-Metallic |
| Approvals | cURus |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |