Series Information
| Manufacturer Part Number | NKP5E88MBL |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Jacks |
| Description | The NetKey Cat 5e UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of |
| Style | Modular Keystone Jack |
| Color | Black |
| Type | Cat 5e |
| Approvals | UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.024 lbs |