Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NKP5E88MWH Panduit Jacks, NetKey Cat 5e Punchdown Jack, White
MFG Item Number
NKP5E88MWH
NKP5E88MWH Panduit Jacks, NetKey Cat 5e Punchdown Jack, White
MFG Item Number
NKP5E88MWH
This item cannot be canceled or returned
Description
NetKey Cat 5e Punchdown Jack, White
Specifications
Specifications
Manufacturer Part Number
NKP5E88MWH
Manufacturer
Panduit
Family Series
Panduit Jacks
Description
The NetKey Cat 5e UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of
Style
Modular Keystone Jack
Color
White
Type
Cat 5e
Approvals
UL
Net Weight
0.005 lbs
Gross Weight
0.024 lbs