NL2951WL2A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NL2951WL2A Arcolectric Pilot Lights, INDICATOR, RND 125VAC/VDC NEON AMBER

MFG Item Number
NL2951WL2A

NL2951WL2A Arcolectric Pilot Lights, INDICATOR, RND 125VAC/VDC NEON AMBER

MFG Item Number
NL2951WL2A
More specs
This item cannot be canceled or returned

Obsolete

Description

Pilot Lights, Series
Item #
NL2951WL2A
INDICATOR, RND 125VAC/VDC NEON AMBER

Series Information

Specifications

Specifications
Manufacturer Part Number NL2951WL2A
Manufacturer Arcolectric
Family Series Arcolectric Pilot Lights
Description INDICATOR, RND 125VAC/VDC NEON AMBER TOP HAT LENS CHROME BEZEL WIRE LEADS 8.0 MM CUT OUT, 1.6 MM PANEL THICK
Push-to-Test No
Lamp Type Neon
Lens/Button Shape Flat Round
Lens Color Amber
Nominal Lamp Voltage 120 VAC, 125 VDC
Terminal Type Quick Connect, Solder
Approvals CSA, UL
Gross Weight 0.015 lbs
Net Weight 0.015 lbs

*Galco is not an authorized distributor for this brand Click here for details.