Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NL300 Eaton Circuit Breakers, 225A Neutral Lug For a 300 MCM Max Wire
NL300 Eaton Circuit Breakers, 225A Neutral Lug For a 300 MCM Max Wire
This item cannot be canceled or returned
Description
225A Neutral Lug For a 300 MCM Max Wire
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
NL300 |
| Description |
Eaton CH 3/4-inch Loadcenter and Breaker Accessories - Neutral Lug,Neutral lug,225 A,CH,0.75 in,300 kcmil max wire size |
| Accessory Type |
Neutral Lug |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.1 lbs |
NL300
Eaton Circuit Breakers