NL40E-83

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NL40E-83 ABB Control Relays, NL Series, CONTROL RELAY, 4-P N/O, 48VDC COIL

MFG Item Number
NL40E-83

NL40E-83 ABB Control Relays, NL Series, CONTROL RELAY, 4-P N/O, 48VDC COIL

MFG Item Number
NL40E-83
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, NL Series
Item #
NL40E-83
CONTROL RELAY, 4-P N/O, 48VDC COIL

NL Series Information

  • Magnetic Circuit Variants: NL Types: D.C. Operated with Solid Magnetic Circuits
  • 2 Versions: 4 Pole or 8 Pole
  • Bifurcated Auxiliary Contacts
  • Alone or Mounted with a 4 Pole CA5 Auxiliary Contact Block, these Devices Offer "Positive Safety" between their Auxiliary Contacts

There are many applications where safety is very critical and it is important to use electrical equipment which ensures that dangerous machine movement cannot occur when a fault is detected with the moving contacts during the cycle which the fault is indicated.

The ABB Type N & NL 4 and 8 pole relays are designed with "Positive Guided" contacts and fulfill the regulations or standards shown.

The relays can provide positive safety for the N.O. and N.C. contacts which assure that the N.O. contacts will not close before any N.C. contact opens. Therefore, if one of the contacts weld due to abnormal conditions in the control circuit, the other contacts will also remain in the same position as when the welding occurred. This means that the open contacts must maintain an air distance 0.5mm when the coil is energized at 110% Vc or when it is de‑energized.

Specifications

Specifications
Manufacturer Part Number NL40E-83
Manufacturer ABB
Product Series NL
Family Series ABB Control Relays, NL Series
Description CONTROL RELAY, 4-P N/O, 48VDC COIL
Nominal Voltage 48 VDC
Voltage 48 VDC
Number of Poles 4
Contact Configuration 4NO
Thermal Current Rating 16 A
Termination Screw
Mounting DIN Rail, Screw
Approvals UL
Net Weight 1.18 lbs
Gross Weight 1.18 lbs