NL9075L
Appleton Couplers, Threadless Compression Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NL9075L

Appleton Couplers, Threadless Compression Series

NL9075L

Appleton Couplers, Threadless Compression Series
3/4 IN COMP BOX CONN
Item Number
NL9075L
MFG Item Number
NL90-75L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Couplers, Threadless Compression Series
Item #
NL9075L
3/4 IN COMP BOX CONN

Threadless Compression Series Information

Appleton and O‑Z/Gedney threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set‑screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set‑screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Specifications

Specifications
Manufacturer Part Number NL90-75L
Manufacturer Appleton
Product Series Threadless Compression
Family Series Appleton Couplers, Threadless Compression Series
Description IMC/Rigid Conduit Connector, Type 90 Deg Compression, Threadless, Throat Type Non-Insulated, Trade Size 3/4 Inch, Material Malleable Iron, Constructional Feature Concrete-Tight, Standard Package 50, Approval UL 514B, CSA C22.2, Used On IMC/Rigid Conduit,
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Compression
Trade Size 3/4 "
Protection Rating Concrete Tight
Composition Malleable Iron
Insulated Throat No
Hazardous Location Yes
NEMA Rating NEMA FB1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.38 lbs