Series Information
| Manufacturer Part Number | NLJ100 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Neutral link used to replace Class J fuses . 600V 100A |
| Fuse Type | UL Class J |
| Current Rating | 100 A |
| AC Voltage | 600 VAC |
| DC Voltage | 600 VDC |
| Class | J |
| Characteristic | General Purpose |
| Interrupt Rating | 10 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Net Weight | 0.145 lbs |
| Gross Weight | 0.47 lbs |