Series Information
| Manufacturer Part Number | NLJ30 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Class J NEUTRAL LINK 600V 30A |
| Fuse Type | UL Class J |
| Current Rating | 30 A |
| Class | J |
| Characteristic | General Purpose |
| Interrupt Rating | 10 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Net Weight | 0.36 lbs |
| Gross Weight | 0.354 lbs |