Series Information
| Manufacturer Part Number | NM4B |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The Pass-Through Blanking Panels fill the pass-through holes in the manager backbone to completely seal the manager from front to back, which helps to block airflow through the manager. This blanking panel is compatible with NM4, NMF4 and PR2HF4 |
| Material | Plastic |
| Composition | Non-Metallic |
| Panel Type | Rack |
| Comments | Black |
| Nominal Height | 4 " |
| Nominal Width | 4 " |
| Net Weight | 0.093 lbs |
| Gross Weight | 0.093 lbs |