Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NMB2-12GM55-E0-FE Pepperl Fuchs Inductive Proximity, Inductive DC, 908427
NMB2-12GM55-E0-FE Pepperl Fuchs Inductive Proximity, Inductive DC, 908427
Item Number
NMB2-12GM55-E0-FE
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Specifications
Specifications
| Manufacturer Part Number |
908427 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Inductive Proximity |
| Description |
Inductive DC, 908427 |
| Power Type |
DC |
| Range |
0-1.62 mm |
| Connection Type |
Cable Connection |
| Cable Length |
2 m |
| Output Type |
NO NPN |
| Number of Wires |
3 |
| Composition |
Metallic |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Sensing Type |
End |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Max Load Current |
0.2 A |
| Approvals |
cCSAus, cULus |
| Net Weight |
0.2161 lbs |
| Gross Weight |
0.2161 lbs |
NMB2-12GM55-E0-FE
Pepperl Fuchs Inductive Proximity