NMB5-18GM55-Z0-CFE300MMV1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NMB5-18GM55-Z0-CFE300MMV1

Pepperl Fuchs Inductive Proximity

NMB5-18GM55-Z0-CFE300MMV1

Pepperl Fuchs Inductive Proximity
Inductive DC, 904960
Item Number
NMB5-18GM55-Z0-CFE300MMV1
MFG Item Number
904960
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NMB5-18GM55-Z0-CFE300MMV1
Inductive DC, 904960

Series Information

Specifications

Specifications
Manufacturer Part Number 904960
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 904960
Power Type DC
Range 0-4.05 mm
Connection Type Cable with M12 Connector
Cable Length 0.3 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 6-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cCSAus, cULus
Net Weight 0.1764 lbs
Gross Weight 0.1764 lbs