NMB6-F104M-E0-FE-200MM-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NMB6-F104M-E0-FE-200MM-V1

Pepperl Fuchs Inductive Proximity

NMB6-F104M-E0-FE-200MM-V1

Pepperl Fuchs Inductive Proximity
Inductive DC, 915190
Item Number
NMB6-F104M-E0-FE-200MM-V1
MFG Item Number
915190
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NMB6-F104M-E0-FE-200MM-V1
Inductive DC, 915190

Series Information

Specifications

Specifications
Manufacturer Part Number 915190
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 915190
Power Type DC
Range 0-4.86 mm
Connection Type Cable with M12 Connector
Cable Length 0.2 m
Output Type NO NPN
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cULus
Net Weight 0.075 lbs
Gross Weight 0.075 lbs