Series Information
| Manufacturer Part Number | NMF1WH |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The NetManager High Capacity Horizontal Cable Manager cost-effectively organizes and protects copper and fiber network cabling in any standard EIA 19 inch 483mm rack or cabinet. Large front finger openings easily accommodate Cat 6 and 6A cables, reducing |
| Accessory Type | Single Sided Manager |
| Nominal Width | 19 " |
| Nominal Depth | 6 " |
| Net Weight | 1.655 lbs |
| Gross Weight | 1.655 lbs |