Series Information
| Manufacturer Part Number | NMF4WH |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The NetManager High Capacity Horizontal Cable Manager cost-effectively organizes and protects copper and fiber network cabling in any standard EIA 19 inch 483mm rack or cabinet. Large front finger openings easily accommodate Cat 6 and 6A cables, reducing |
| Accessory Type | Cable Manager |
| Comments | Horizontal Dual-Sided Manager, 4RU |
| Net Weight | 3.5 lbs |
| Gross Weight | 3.5 lbs |