Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NMK4V Carlon, a T & B Brand Enclosures, 4 INCH NEMA MOUNTING RAIL KIT
NMK4V Carlon, a T & B Brand Enclosures, 4 INCH NEMA MOUNTING RAIL KIT
This item cannot be canceled or returned
Description
4 INCH NEMA MOUNTING RAIL KIT
Specifications
Specifications
| Manufacturer Part Number |
NMK4V |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Enclosures |
| Description |
NEMA Enclosure Monting Rail - Length 4 Inches |
| Accessory Type |
Mounting Kit |
| Comments |
Mounting Rail |
| Net Weight |
0 lbs |
| Gross Weight |
0.22 lbs |
NMK4V
Carlon, a T & B Brand Enclosures