Neer Nylon Series Information
| Manufacturer Part Number | NML21 |
|---|---|
| Manufacturer | Appleton |
| Product Series | Neer Nylon |
| Family Series | Appleton Fittings, Neer Nylon Series |
| Description | Hardware |
| Conduit/Cable Type | Type B Non-Metallic Conduit |
| Connection Type | Compression |
| Angle | 90 ° |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Hub Type | Male Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Nylon |
| Composition | Non-Metallic |
| Protection Rating | Liquid Tight |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | UL |
| Comments | Listed for Ordinary Locations |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |