Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Fittings, Liquidtight Series
NMLT-90150KON
Konkore Fittings (SCI) Fittings, Liquidtight Series
Liquid Tight Fitting, Non-Metallic,
Item Number
NMLT-90150KON
This item cannot be canceled or returned
Description
Fittings, Liquidtight Series
Liquid Tight Fitting, Non-Metallic,
Liquidtight Series Information
Specifications
Specifications
| Manufacturer Part Number |
909627 |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
Liquidtight |
| Family Series |
Konkore Fittings (SCI) Fittings, Liquidtight Series |
| Description |
Liquid Tight Fitting, Non-Metallic, 90 Degree, 1-1/2in. |
| Conduit/Cable Type |
Liquid Tight Type B |
| Connection Type |
Screw-In |
| Angle |
90 ° |
| Trade Size |
1-1/2 " |
| Hub Size |
1-1/2 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Thermoplastic |
| Composition |
Non-Metallic |
| NEMA Rating |
NEMA FB1 |
| Hazardous Location |
No |
| Net Weight |
0.51 lbs |
| Gross Weight |
10.508 lbs |
NMLT-90150KON
Konkore Fittings (SCI) Fittings, Liquidtight Series