Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Liquidtight Series Information
| Manufacturer Part Number | 909623 |
|---|---|
| Manufacturer | Konkore Fittings (SCI) |
| Product Series | Liquidtight |
| Family Series | Konkore Fittings (SCI) Fittings, Liquidtight Series |
| Description | Liquid Tight Fitting, Non-Metallic, 90 Degree, 1/2in. |
| Conduit/Cable Type | Liquid Tight Type B |
| Connection Type | Screw-In |
| Angle | 90 ° |
| Trade Size | 1/2 " |
| Hub Size | 1/2 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Thermoplastic |
| Composition | Non-Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Net Weight | 0.08 lbs |
| Gross Weight | 8.82 lbs |