Series Information
| Manufacturer Part Number | NMRDV2-60 |
|---|---|
| Manufacturer | GE |
| Family Series | GE Relays |
| Description | Electronic Relay 24-240V AC/DC |
| Operation | Off Delay |
| Contacts | DPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | DIP Switch |
| Timing Range | 5-600 s |
| Max Time | 600 s |
| Nominal Coil Voltage | 120 VAC, 240 VAC, 24 VDC, 250 VDC |
| AC Voltage | 24-240 VAC |
| DC Voltage | 24-240 VDC |
| Contact Rating | 6 A |
| Termination | Screw Terminals |
| Approvals | CSA, UL |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.28 lbs |