NNC37X37LG2
Panduit Wire Duct, Panduct Type NNC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NNC37X37LG2 Panduit Wire Duct, Panduct Type NNC Series, Panduct NNC37X37LG2 Wide Slot Duct, Lt

MFG Item Number
NNC37X37LG2

NNC37X37LG2 Panduit Wire Duct, Panduct Type NNC Series, Panduct NNC37X37LG2 Wide Slot Duct, Lt

MFG Item Number
NNC37X37LG2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Wire Duct, Panduct Type NNC Series
Item #
NNC37X37LG2
Panduct NNC37X37LG2 Wide Slot Duct, Lt

Panduct Type NNC Series Information

  • Material: Halogen‑free polyphenylene oxide (PPO) material as verified with IEC 60754‑2 test method (test on gases evolved during combustion of electric cables)
  • UL recognized continuous use temperature: 203°F (95°C)
  • UL 94 flammability rating of V‑0
  • Meets a Hazard Level Classification of HL1 per European Standard EN 45545‑2 for R23 (exterior).
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with DIN 43 659 mounting holes
  • Metric sizing and finger progression
  • Duct and cover packaged together in two meter lengths

Specifications

Specifications
Manufacturer Part Number NNC37X37LG2
Manufacturer Panduit
Product Series Panduct Type NNC
Family Series Panduit Wire Duct, Panduct Type NNC Series
Description Panduct type NNC halogen-free metric wiring duct, 37mm W x 37mm H x 2M length, halogen-free, light gray.
Style Halogen-Free PPO
Height 1.41 "
Width 1.46 "
Slot Width 0.39 "
Color Gray
Cover Included Yes
Nominal Height 1.5 "
Nominal Width 1.5 "
Approvals CE, CSA, UL
Net Weight 1.475 lbs
Gross Weight 1.24 lbs