Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support, NNP Series
NNP-9
Eaton's B-Line series Mechanical Support, NNP Series
Vibration Pad, Ribbed Neoprene, 3/8in.
MFG Item Number
78101101406
This item cannot be canceled or returned
Description
Mechanical Support, NNP Series
Vibration Pad, Ribbed Neoprene, 3/8in.
- Ribbed Neoprene Vibration Pad
- 25‑70 lbs./sq. in. Load Capacity
- Alternating Height Rib Pattern to Minimize Slip
Specifications
Specifications
| Manufacturer Part Number |
78101101406 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
NNP |
| Family Series |
Eaton's B-Line series Mechanical Support, NNP Series |
| Description |
Vibration Pad, Ribbed Neoprene, 3/8in. Thick, 3in. Square, 450lb Load Rated |
| Length |
76.2 mm |
| Thickness |
9.5 mm |
| Width |
76.2 mm |
| Shape |
Square |
| Composition |
Neoprene |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
NNP-9
Eaton's B-Line series Mechanical Support, NNP Series