Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NNTR29A29A
MFG Item Number
NNTR29A29A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NNTR29A29A |
| Manufacturer |
Burndy |
| Family Series |
Burndy Connectors |
| Description |
1/0-250 TO 1/0-250 AL/CU |
| Style |
T |
| Composition |
Aluminum |
| Cond. Equal Main/Tap |
1/0 str.-250 kcmil |
| Comments |
For Cable to Cable |
| Net Weight |
1.71 lbs |
| Gross Weight |
1.71 lbs |
NNTR29A29A
Burndy Connectors