Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NNTR36A29A

Burndy Connectors

NNTR36A29A

Burndy Connectors
350-600 TO 1/0-250 AL/CU
MFG Item Number
NNTR36A29A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
NNTR36A29A
350-600 TO 1/0-250 AL/CU

Series Information

Specifications

Specifications
Manufacturer Part Number NNTR36A29A
Manufacturer Burndy
Family Series Burndy Connectors
Description 350-600 TO 1/0-250 AL/CU
Style T
Composition Aluminum
Cond. Equal Main/Tap 350 kcmil-600 kcmil
Comments For Cable to Cable
Net Weight 1.89 lbs
Gross Weight 1.89 lbs