Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NNTR46A46A

Burndy Connectors

NNTR46A46A

Burndy Connectors
1250-1600 TO 1250-1600 A
MFG Item Number
NNTR46A46A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
NNTR46A46A
1250-1600 TO 1250-1600 A

Series Information

Specifications

Specifications
Manufacturer Part Number NNTR46A46A
Manufacturer Burndy
Family Series Burndy Connectors
Description 1250-1600 TO 1250-1600 A
Style T
Composition Aluminum
Cond. Equal Main/Tap 1,250 kcmil-1,600 kcmil
Comments For Cable to Cable
Net Weight 5 lbs
Gross Weight 5 lbs