NO.2
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NO.2

Eaton's Bussmann series Fuseblocks & Holders

NO.2

Eaton's Bussmann series Fuseblocks & Holders
TRON CLIP CLAMP
MFG Item Number
NO.2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Fuseblocks & Holders, Series
Item #
NO.2
TRON CLIP CLAMP

Series Information

Specifications

Specifications
Manufacturer Part Number NO.2
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description Eaton Bussmann series TRON fuse clip clamp, TRON fuse clip clamp, Used for Ferrule and Blade Type cartridge fuse clip, 35-60 A, Non-indicating, Plated steel Jaws, Phenolic knob, 250 V
Current Rating 60 A
Voltage 250 V
Class H, K
Composition Phenolic
Approvals CE
Net Weight 0.075 lbs
Gross Weight 72.3117 lbs