Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses, Fuse Reducers Series
NO.263
Eaton's Bussmann series Fuses, Fuse Reducers Series
This item cannot be canceled or returned
Description
Fuses, Fuse Reducers Series
Fuse Reducers Series Information
Specifications
Specifications
| Manufacturer Part Number |
NO.263 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
Fuse Reducers |
| Family Series |
Eaton's Bussmann series Fuses, Fuse Reducers Series |
| Description |
Eaton Bussmann series class HK fuse reducers, 10 pair per carton, 60 A, Class H, Class K, Non-indicating, 250 V |
| Fuse Type |
Fuse Reducers |
| AC Voltage |
250 VAC |
| Class |
H, K |
| Approvals |
CSA, UL |
| Comments |
Allows 30A fuse to fit 60A clips. For Series Bussmann NON/REN |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.03 lbs |
NO.263
Eaton's Bussmann series Fuses, Fuse Reducers Series