Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NO.2641 Eaton's Bussmann series Fuses, Fuse Reducers Series, BUSS FUSE REDUCER CLASS H
NO.2641 Eaton's Bussmann series Fuses, Fuse Reducers Series, BUSS FUSE REDUCER CLASS H
This item cannot be canceled or returned
Description
Fuses, Fuse Reducers Series
BUSS FUSE REDUCER CLASS H
Fuse Reducers Series Information
Specifications
Specifications
| Manufacturer Part Number |
NO.2641 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
Fuse Reducers |
| Family Series |
Eaton's Bussmann series Fuses, Fuse Reducers Series |
| Description |
Eaton Bussmann series class HK fuse reducers, 10 pair per carton, 400 A, Class H, Class K, Non-indicating, 65 to 100 A, 250 V, 600 V |
| Fuse Type |
Fuse Reducers |
| AC Voltage |
250 VAC, 600 VAC |
| Class |
H, K |
| Approvals |
UL |
| Comments |
Allows 100A fuse to fit 400A clips. For Series Bussmann NON/REN, NOS/RES |
| Net Weight |
0 lbs |
| Gross Weight |
3.5274 lbs |
NO.2641
Eaton's Bussmann series Fuses, Fuse Reducers Series