Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses, Fuse Reducers Series
NO.2641-R
Eaton's Bussmann series Fuses, Fuse Reducers Series
BUSS CLASS R REDUCER FUSE
MFG Item Number
NO.2641-R
This item cannot be canceled or returned
Description
Fuses, Fuse Reducers Series
BUSS CLASS R REDUCER FUSE
Fuse Reducers Series Information
Specifications
Specifications
| Manufacturer Part Number |
NO.2641-R |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
Fuse Reducers |
| Family Series |
Eaton's Bussmann series Fuses, Fuse Reducers Series |
| Description |
Eaton Bussmann series class R fuse reducers, 10 pair per carton, 400 A, Class R, Non-indicating, 65 to 100 A, 250 V, 600 V |
| Fuse Type |
Fuse Reducers |
| AC Voltage |
250 VAC, 600 VAC |
| Class |
R |
| Approvals |
UL |
| Comments |
Allows 100A fuse to fit 400A clips. For Series Bussmann FRN-R/LPN-RK, FRS-R/LPS-RK |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.002 lbs |
NO.2641-R
Eaton's Bussmann series Fuses, Fuse Reducers Series