Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses, Fuse Reducers Series
NO.2662
Eaton's Bussmann series Fuses, Fuse Reducers Series
BUSS FUSE REDUCER CLASS H
This item cannot be canceled or returned
Description
Fuses, Fuse Reducers Series
BUSS FUSE REDUCER CLASS H
Fuse Reducers Series Information
Specifications
Specifications
| Manufacturer Part Number |
NO.2662 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
Fuse Reducers |
| Family Series |
Eaton's Bussmann series Fuses, Fuse Reducers Series |
| Description |
Eaton Bussmann series class HK fuse reducers, 10 pair per carton, 600 A, Class K, Class H, Non-indicating, 110 to 200 A, 250 V, 600 V |
| Fuse Type |
Fuse Reducers |
| AC Voltage |
250 VAC, 600 VAC |
| Class |
H, K |
| Approvals |
UL |
| Comments |
Allows 200A fuse to fit 600A clips. For Series Bussmann NON/REN, NOS/RES |
| Net Weight |
0.585 lbs |
| Gross Weight |
0.585 lbs |
NO.2662
Eaton's Bussmann series Fuses, Fuse Reducers Series