Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses, Fuse Reducers Series
NO.626-R
Eaton's Bussmann series Fuses, Fuse Reducers Series
BUSS CLASS R REDUCER FUSE
This item cannot be canceled or returned
Description
Fuses, Fuse Reducers Series
BUSS CLASS R REDUCER FUSE
Fuse Reducers Series Information
Specifications
Specifications
| Manufacturer Part Number |
NO.626-R |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
Fuse Reducers |
| Family Series |
Eaton's Bussmann series Fuses, Fuse Reducers Series |
| Description |
Eaton Bussmann series class R fuse reducers, 200 A, Class R, Non-indicating, 35 to 60 A, 600 V |
| Fuse Type |
Fuse Reducers |
| AC Voltage |
600 VAC |
| Class |
R |
| Approvals |
CSA, UL |
| Comments |
Allows 60A fuse to fit 200A clips. For Series Bussmann FRS-R/LPS-RK |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.375 lbs |
NO.626-R
Eaton's Bussmann series Fuses, Fuse Reducers Series