NO.64

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NO.64

Eaton's Bussmann series Fuses

NO.64

Eaton's Bussmann series Fuses
Atm/Max Bonus Pk W/ Tester - Retail
MFG Item Number
NO.64
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
NO.64
Atm/Max Bonus Pk W/ Tester - Retail

Series Information

Specifications

Specifications
Manufacturer Part Number NO.64
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Atm/Max Bonus Pk W/ Tester - Retail Clam
Fuse Type Automotive
Current Rating 50 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Comments ATM and Maxi Fuse Kit Assortment
Net Weight 0 lbs
Gross Weight 0 lbs