NO.7
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NO.7

Eaton's Bussmann series Fuseblocks & Holders

NO.7

Eaton's Bussmann series Fuseblocks & Holders
TRON CLIP CLAMP
MFG Item Number
NO.7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuseblocks & Holders, Series
Item #
NO.7
TRON CLIP CLAMP

Series Information

Specifications

Specifications
Manufacturer Part Number NO.7
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description Eaton Bussmann series TRON fuse clip clamp, TRON fuse clip clamp, Used for Ferrule and Blade Type cartridge fuse clip, 225-400 A, Non-indicating, Phenolic knob, Plated steel Jaws, 250 V, 600 V
Current Rating 400 A
Voltage 250 V, 600 V
Composition Phenolic
Net Weight 0 lbs
Gross Weight 0.1058 lbs