Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuseblocks & Holders
NO.8
Eaton's Bussmann series Fuseblocks & Holders
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
Family Series
Eaton's Bussmann series Fuseblocks & Holders
Manufacturer
Eaton's Bussmann series
Manufacturer Part Number
NO.8
Description
Eaton Bussmann series TRON fuse clip clamp, TRON fuse clip clamp, Used for Ferrule and Blade Type cartridge fuse clip, 450-600 A, Non-indicating, Phenolic knob, Plated steel Jaws, 250 V, 600 V
Type
Fuse Clip Clamp
Net Weight
0 lbs
Gross Weight
21.0233 lbs
NO.8
Eaton's Bussmann series Fuseblocks & Holders