Series Information
| Manufacturer Part Number | NO100P2BG |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 100 HP, 1800 RPM, 404VPZ |
| Type | Vertical-Solid Shaft |
| Horsepower | 100 hp |
| Kilowatts | 74.6 kW |
| Speed | 1,785 RPM |
| RPM | 1,785 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 404VPZ |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Weather Protected |
| Mounting | Vertical |
| Current Rating | 227 A |
| Net Weight | 1110 lbs |
| Gross Weight | 1110 lbs |