NO2-R-RB-D
ACI-Automation Components HVAC Sensors, CO and NO2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NO2-R-RB-D

ACI-Automation Components HVAC Sensors, CO and NO2 Series

NO2-R-RB-D

ACI-Automation Components HVAC Sensors, CO and NO2 Series
No2 Room W/Lcd,Relay, Buzzer
Item Number
NO2-R-RB-D
MFG Item Number
108397
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, CO and NO2 Series
Item #
NO2-R-RB-D
No2 Room W/Lcd,Relay, Buzzer

CO and NO2 Series Information

  • Carbon Monoxide, Nitrogen Dioxide Sensor
  • Continuous Monitoring of Vehicle Exhaust
  • Non‑Hazardous Conditions
  • Optional Waterproof Enclosure
  • Optional Dustproof Enclosure
Gas sensors used to measure both carbon monoxide and nitrogen dioxide in ppm. Useful in monitoring vehicle exhaust in other non‑hazardous conditions. Helps maintain a safe air quality.

Specifications

Specifications
Manufacturer Part Number 108397
Manufacturer ACI-Automation Components
Product Series CO and NO2
Family Series ACI-Automation Components HVAC Sensors, CO and NO2 Series
Description No2 Room W/Lcd,Relay, Buzzer
Type Nitrogen Dioxide
Application Indoor
Input 24 VAC, 24 VDC
Output 2-10 VDC, 4-20 mA, RS-485
Humidity Sensor No
Humidity Range 15-90 % RH
Operating Temperature -4-104 °F
Display LCD
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs