NOS-1
Eaton's Bussmann series Fuses, NOS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NOS-1

Eaton's Bussmann series Fuses, NOS Series

NOS-1

Eaton's Bussmann series Fuses, NOS Series
BUSS ONE TIME FUSE
MFG Item Number
NOS-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, NOS Series
Item #
NOS-1
BUSS ONE TIME FUSE

NOS Series Information

  • 0~12 & 70~600 Amp Class H
  • 15~60 Amps Class K5
  • 600VAC
  • General Purpose
  • Cartridge and Center Slotted
Protects lighting, heating and other circuits not subject to temporary surges and where available short circuit currents relatively low. One time fuses do not have any appreciable degree of time delay and thus should not be specified in circuits where large transients or motor loads occur.
  • For general purpose circuits, size and ampere rating of circuit
  • For motor circuits, size at 300% to 400%
  • UL, CSA Approvals

Specifications

Specifications
Manufacturer Part Number NOS-1
Manufacturer Eaton's Bussmann series
Product Series NOS
Family Series Eaton's Bussmann series Fuses, NOS Series
Description Eaton Bussmann series NOS fuse, Non current limiting, Light duty circuit locations, 1 A, Class H, Non-indicating, Ferrule end x ferrule end, 50 kAIC at 600 Vac, Standard, 10, 600 V
Fuse Type UL Class K5
Current Rating 1 A
AC Voltage 600 VAC
Class K5
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.153 lbs
Gross Weight 0.153 lbs
Alternatives
TRS1R
TRS1R
Mersen Fuses, TRS Series
OTS1
OTS1
Mersen Fuses, OTS Series