NOS-300
Eaton's Bussmann series Fuses, NOS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NOS-300

Eaton's Bussmann series Fuses, NOS Series

NOS-300

Eaton's Bussmann series Fuses, NOS Series
BUSS ONE TIME FUSE
MFG Item Number
NOS-300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NOS Series
Item #
NOS-300
BUSS ONE TIME FUSE

NOS Series Information

  • 0~12 & 70~600 Amp Class H
  • 15~60 Amps Class K5
  • 600VAC
  • General Purpose
  • Cartridge and Center Slotted
Protects lighting, heating and other circuits not subject to temporary surges and where available short circuit currents relatively low. One time fuses do not have any appreciable degree of time delay and thus should not be specified in circuits where large transients or motor loads occur.
  • For general purpose circuits, size and ampere rating of circuit
  • For motor circuits, size at 300% to 400%
  • UL, CSA Approvals

Specifications

Specifications
Manufacturer Part Number NOS-300
Manufacturer Eaton's Bussmann series
Product Series NOS
Family Series Eaton's Bussmann series Fuses, NOS Series
Description Eaton Bussmann series NOS fuse, Non current limiting, Light duty circuit locations, 300 A, Class H, Non-indicating, Blade end x blade end, 10 kAIC at 600 Vac, Standard, 1, 600 V
Fuse Type UL Class K5
Current Rating 300 A
AC Voltage 600 VAC
Class K5
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 2.82 lbs
Gross Weight 2.82 lbs
Alternatives
OTS300
OTS300
Mersen Fuses, OTS Series