Series Information
| Manufacturer Part Number | NP0304S |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 30 HP, 1800 RPM, 286TS TEFC, 230/460V, 3Ph, 20:1VT, 10:1CT IP54, CI |
| Type | Blower, Compressor, Conveyor, Crusher, Fan, Mixer, Pump |
| Horsepower | 30 hp |
| Kilowatts | 22.4 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 286TS |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CE, CSA, UL, UR |
| Comments | AEHH8P |
| Net Weight | 545 lbs |
| Gross Weight | 545 lbs |