Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NP1-648AS-M
Normal Duty Safety Switch
MFG Item Number
NP1-648AS-M
This item cannot be canceled or returned
Description
Normal Duty Safety Switch
Specifications
Specifications
| Manufacturer Part Number |
NP1-648AS-M |
| Manufacturer |
Euchner |
| Family Series |
Euchner Safety Switches |
| Description |
Normal Duty Safety Switch |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.34 lbs |
NP1-648AS-M
Euchner Safety Switches